!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD PLANT PENETRATING OIL, TEMP 0 ° C TO 148.9 ° C, FLASHPOINT 200 DEGREES, MINERAL OIL, 16 OZ CAN

FOOD PLANT PENETRATING OIL, TEMP 0 ° C TO 148.9 ° C, FLASHPOINT 200 DEGREES, MINERAL OIL, 16 OZ CAN

CRC

FOOD PLANT PENETRATING OIL, TEMP 0 ° C TO 148.9 ° C, FLASHPOINT 200 DEGREES, MINERAL OIL, 16 OZ CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD PLANT PENETRATING OIL, TEMP 0 ° C TO 148.9 ° C, FLASHPOINT 200 DEGREES, MINERAL OIL, 16 OZ CAN

FOOD PLANT PENETRATING OIL, TEMP 0 ° C TO 148.9 ° C, FLASHPOINT 200 DEGREES, MINERAL OIL, 16 OZ CAN

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.81 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73086
  • Mfr. Model # 73086
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This food plant penetrating oil has a temperature range of 0 Degrees C to 148.9 Degrees C and a flashpoint of 200 Degrees F. It is used on food processing equipment, such as scales, fans, carts, galleys, bottlers, chutes, conveyers, racks, ovens, stoves, fillers, mixers, freezers, and rails. Each oil is mineral-based and comes in a 16-ounce aerosol spray can.

Technical Specs

  • ItemFood Plant Penetrating Oil
  • Container TypeAerosol
  • Food GradeFood Grade
  • Maximum Operating Temperature300 Degrees F
  • ColourClear
  • Specific Gravity0.82
  • For Use WithBottler, Carts, Chutes, Conveyors, Cooking Appliance, Fans, Fillers, Freezers, Galleys, Mixers, Ovens, Racks, Rails, Scales, Stoves
  • Container Size 16 oz
  • Flash Point 93 Degrees C
  • Application Bottler, Carts, Chutes, Conveyors, Cooking Appliance, Fans, Fillers, Freezers, Galleys, Mixers, Ovens, Racks, Rails, Scales, Stoves
  • Minimum Operating Temperature 32 Degrees F
  • Odour Odourless
  • Standards NSF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list