OFFSET PIPE WRENCH, ALUMINUM, 2 1/2 IN JAW CAPACITY, SERRATED, 18 IN OVERALL L, I-BEAM 
				OFFSET PIPE WRENCH, ALUMINUM, 2 1/2 IN JAW CAPACITY, SERRATED, 18 IN OVERALL L, I-BEAM 
				
				
					
					WESTWARD 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This offset pipe wrench has a length of 18 inch, plus it weighs 3.5 pounds and is not insulated. The aluminum handle has a i-beam style/type. In addition, it is corrosion-resistant, has a black oxide finish, is non-magnetic, and is tether capable.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Offset Pipe Wrench  
						
					
				
					
						
							Finish Black Oxide  
						
					
				
					
						
							Jaw Texture Serrated  
						
					
				
					
						
							Handle Type I-Beam  
						
					
				
					
						
							Insulated Not Insulated  
						
					
				
					
						
							Nonsparking Not Non-Sparking  
						
					
				
					
						
							Ratcheting Not Ratcheting  
						
					
				
					
						
							Adjustment Type Quick Adjust  
						
					
				
					
						
							Weight 3.5 lb  
						
					
				
			 
			
			
				
					
						
							Handle Material  Aluminum  
						
					
				
					
						
							Jaw Capacity  2 1/2 in  
						
					
				
					
						
							Overall Length  18 in  
						
					
				
					
						
							Tether Style  Tether Capable  
						
					
				
					
						
							Non-Magnetic  Non-Magnetic  
						
					
				
					
						
							Corrosion Resistant  Corrosion-Resistant  
						
					
				
					
						
							Adjustable  Manual  
						
					
				
					
						
							Jaw Material  Alloy Steel  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									RIDGID
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $309.04 
	
	
		
		 / each