!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING KIT, WAREHOUSE, 90 DUROMETER, 150 DIFFERENT SIZES, BUNA N RUBBER, PC 1110

O-RING KIT, WAREHOUSE, 90 DUROMETER, 150 DIFFERENT SIZES, BUNA N RUBBER, PC 1110

HERCULES

O-RING KIT, WAREHOUSE, 90 DUROMETER, 150 DIFFERENT SIZES, BUNA N RUBBER, PC 1110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING KIT, WAREHOUSE, 90 DUROMETER, 150 DIFFERENT SIZES, BUNA N RUBBER, PC 1110

O-RING KIT, WAREHOUSE, 90 DUROMETER, 150 DIFFERENT SIZES, BUNA N RUBBER, PC 1110

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $453.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBS568WHKIT90D
  • Mfr. Model # 568WHKIT90D
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Product Details

This O-ring warehouse kit is ideally suited for the repair shop that needs a large, on-hand selection of O-rings. Kit includes 1,110 pieces of 90 durometer nitrile O-rings in 150 different sizes. This item is made of Buna N rubber material.

Technical Specs

  • ItemO Ring Kit
  • MaterialBuna N
  • Number of Sizes150
  • HardnessHard
  • Case TypePlastic Parts Cabinet with 18 Mini Drawers
  • Temp. Range-40 Degrees to 240 Degrees F
  • ApplicationIndustrial, Automotive, Plumbing
  • SAE or Metric SAE
  • Number of Pieces 1110
  • Durometer 90 Shore A
  • Sizes Included O-Rings - 001 to 046, 110 to 151, 210 to 237, 325 to 338,Boss O-Rings - 901 to 932
  • Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
  • Colour Gray,Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list