!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING SPLICE KIT, CROSS-SECTION, 70 DUROMTR BUNA/RAZER BLADE/SPLICING TOOL, 568 PIECES

O-RING SPLICE KIT, CROSS-SECTION, 70 DUROMTR BUNA/RAZER BLADE/SPLICING TOOL, 568 PIECES

HERCULES

O-RING SPLICE KIT, CROSS-SECTION, 70 DUROMTR BUNA/RAZER BLADE/SPLICING TOOL, 568 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING SPLICE KIT, CROSS-SECTION, 70 DUROMTR BUNA/RAZER BLADE/SPLICING TOOL, 568 PIECES

O-RING SPLICE KIT, CROSS-SECTION, 70 DUROMTR BUNA/RAZER BLADE/SPLICING TOOL, 568 PIECES

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBS568SPLICEKIT
  • Mfr. Model # 568 SPLICE KIT
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 568 piece O-ring splice kit contains O-ring cord in the most popular inch cross-sectional sizes and can produce O-rings of any circumference. Also included is a stock of 70 durometer Buna O-ring cord, razor blade, splicing tool, and a tube of adhesive.

Technical Specs

  • ItemO Ring Splice Kit
  • MaterialBuna N
  • Number of Sizes5
  • HardnessMedium
  • Case TypePlastic Box with Instructions
  • Temp. Range-40 Degrees to 240 Degrees F
  • ApplicationCustom
  • SAE or Metric SAE
  • Number of Pieces 9
  • Durometer 70 Shore A
  • Sizes Included .070",.103",.139",.210",.275" 7Feet Length Cords
  • Meets/Exceeds ASTM D2000
  • Colour Orange,Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list