!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING SILICONE GREASE, 400 G

O-RING SILICONE GREASE, 400 G

SUPER LUBE

O-RING SILICONE GREASE, 400 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING SILICONE GREASE, 400 G

O-RING SILICONE GREASE, 400 G

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.61 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA93016
  • Mfr. Model # CA93016
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemO-Ring Silicone Grease
  • Base OilSilicone
  • NSF RatingH1 Food Grade
  • Grease ColourClear
  • Lubricant AdditivesPTFE
  • Max. Operating Temp.500 Degrees F
  • Flash PointGreater Than572 Degrees F
  • StandardsNSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • SeriesO-Ring Silicone Grease
  • Lubricant TypeLubricant
  • Net Weight0.89 oz
  • Lubricant ContainerCan
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 2
  • Container Size 14.1 oz
  • Grease Thickener Fumed Silica
  • Grease Container Can
  • Min. Operating Temp. -40 Degrees F
  • ISO Viscosity Grade Not Tested
  • Specific Gravity 0.96
  • Application Cable Connections, Disconnects, Electrical Insulation, Food Processing Equipment, O-Rings, Pneumatics, Seals,Vacuum Systems, Terminal Strips, Vacuum/Chamber Sealant
  • Features Clean O-Ring Lubricant, Vacuum Applications, Food Grade, Wide Temperature Range, Seals Out Moisture, Safe In Potable Water, High Dielectric Strength, Heat Stable, ,Excellent Resistance to Water Washout, Vacuum Chamber Sealant, Heavy Consistency, Preserves and Lubricates Rubbers and Plastics, Compatible with Majority of Rubber and Plastic Compounds, Environmentally Friendly, Kosher Certified, NSF Registered (H1), #156444
  • VOC Content Less Than 1%
  • Chemical Base PTFE
  • Lubricant Film Wet
  • Lubricant Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list