!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING SILICONE GREASE,3 OZ

O-RING SILICONE GREASE,3 OZ

SUPER LUBE

O-RING SILICONE GREASE,3 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING SILICONE GREASE,3 OZ

O-RING SILICONE GREASE,3 OZ

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.12 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC93003
  • Mfr. Model # 93003
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • ItemO-Ring Silicone Grease
  • Base OilSilicone
  • NSF RatingH1 Food Grade
  • Grease ColourClear
  • Lubricant AdditivesNo Additives
  • Max. Operating Temp.500 Degrees F
  • Flash PointGreater Than300 Degrees C (572 Degrees F)
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Determined
  • ApplicationCable Connections, Disconnects, Electrical Insulation, Food Processing Equipment, O-Rings, Pneumatics, Seals,Vacuum Systems, Terminal Strips, Vacuum/Chamber Sealant
  • FeaturesClean O-Ring Lubricant, Vacuum Applications, Food Grade, Wide Temperature Range, Seals Out Moisture, Safe In Potable Water, High Dielectric Strength, Heat Stable, ,Excellent Resistance to Water Washout, Vacuum Chamber Sealant, Heavy Consistency, Preserves and Lubricates Rubbers and Plastics, Compatible with Majority of Rubber and Plastic Compounds, Environmentally Friendly, Kosher Certified, Nsf Registered (H1), #156444
  • VOC ContentLess Than1%
  • Chemical BaseSilicone
  • Lubricant FilmSilicone Lubricant
  • Lubricant ColourClear
  • NLGI Grade 2
  • Container Size 3 oz
  • Grease Thickener Fumed Silica
  • Grease Container Tube
  • Min. Operating Temp. -40 Degrees F
  • ISO Viscosity Grade NLGI 2
  • Dropping Point Not Specified
  • Specific Gravity 0.96
  • Standards NSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Series O-Ring Silicone Grease
  • Lubricant Type Silicone Lubricant
  • Net Weight 3 oz
  • Lubricant Container Tube
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list