O-RING, SAE, 70R DUROMETER, 1/8 IN W, 15/16 INSIDE/1 3/16 OUTSIDE DIA IN, BUNA-N NITRILE
O-RING, SAE, 70R DUROMETER, 1/8 IN W, 15/16 INSIDE/1 3/16 OUTSIDE DIA IN, BUNA-N NITRILE
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This open stock SAE O-ring is 1/8 inches wide, with a 15/16-inch inside diameter and a 1 3/16-inch outside diameter. This Buna-N nitrile 70R durometer O-ring has a -55 Degrees C to 120 Degrees C temperature range.
Technical Specs
Item N70 S.A.E. O-Ring Kit
Actual Width 6-1/2"
Temp. Range -55 Degrees C - 120 Degrees C
Actual Inside Dia. 15/16"
Durometer Buna N-70R Nitrile Durometer A
Alternate Products
HERCULES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.05
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.69
/ PACKAGE