!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING MAX KIT, BOSS/FLANGE, 5 INTERNAL BOXES, 1/16 IN, 3/32 IN, 1/8 IN, BUNA N RUBBER, PC 1415

O-RING MAX KIT, BOSS/FLANGE, 5 INTERNAL BOXES, 1/16 IN, 3/32 IN, 1/8 IN, BUNA N RUBBER, PC 1415

HERCULES

O-RING MAX KIT, BOSS/FLANGE, 5 INTERNAL BOXES, 1/16 IN, 3/32 IN, 1/8 IN, BUNA N RUBBER, PC 1415 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING MAX KIT, BOSS/FLANGE, 5 INTERNAL BOXES, 1/16 IN, 3/32 IN, 1/8 IN, BUNA N RUBBER, PC 1415

O-RING MAX KIT, BOSS/FLANGE, 5 INTERNAL BOXES, 1/16 IN, 3/32 IN, 1/8 IN, BUNA N RUBBER, PC 1415

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $596.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBSMAX1381KIT90D
  • Mfr. Model # MAX 1381 KIT-90D
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Product Details

Packaged in a heavy-duty box, this kit contains 1,415 O-rings in the most popular sizes. Five internal boxes contain 1/16 inch C/S, 3/32 inch C/S, 1/8 inch C/S, boss, and flange fitting O-rings. This item is made of Buna N rubber material.

Technical Specs

  • ItemO Ring Kit
  • MaterialBuna N
  • Number of Sizes86
  • HardnessHard
  • Case TypePlastic Case Containing 5 Inner Cases with Lid Charts
  • Temp. Range-40 Degrees to 240 Degrees F
  • ApplicationIndustrial, Automotive, Plumbing
  • SAE or Metric SAE
  • Number of Pieces 1415
  • Durometer 90 Shore A
  • Sizes Included O-Rings - 006 to 018(25), 019 to 021(20), 022 to 026(15), 028(15), 029(10), 030(10), 109 to 118(25), 119(20), 120(20), 121 to 127(15), 128(10), 129(10), 131(10), 133(10), 135(5), 210 to 214(20), 215 to 222(15), 223(10), 224(10), 226(10), 228(10), 232(10), 236(10)Flange Seals - 08(10), 12(10), 16(10), 20(5), 24(5), 32(5)Boss O-Rings - 903(15), 904(25), 905(15), 906(25), 908(25), 910(20), 912(15), 916(10)
  • Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
  • Colour Red,Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list