!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING KIT, VITON, 75 DUROMETER, 36 DIFFERENT SIZES, FLUOROCARBON, 436 PIECES

O-RING KIT, VITON, 75 DUROMETER, 36 DIFFERENT SIZES, FLUOROCARBON, 436 PIECES

HERCULES

O-RING KIT, VITON, 75 DUROMETER, 36 DIFFERENT SIZES, FLUOROCARBON, 436 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING KIT, VITON, 75 DUROMETER, 36 DIFFERENT SIZES, FLUOROCARBON, 436 PIECES

O-RING KIT, VITON, 75 DUROMETER, 36 DIFFERENT SIZES, FLUOROCARBON, 436 PIECES

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBS568FCKIT
  • Mfr. Model # 568 FC KIT
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

This viton O-ring kit contains a total of 436 pieces of 75 durometer fluorocarbon O-rings in 36 different sizes.

Technical Specs

  • ItemO Ring Kit
  • MaterialFKM
  • Number of Sizes36
  • HardnessMedium
  • Case TypePlastic Box with Lid Chart
  • Temp. Range-20 Degrees to 400 Degrees F
  • ApplicationIndustrial, Automotive, Plumbing
  • SAE or Metric SAE
  • Number of Pieces 436
  • Durometer 75 Shore A
  • Sizes Included 005 to 018, 110 to 121, 210 to 219
  • Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
  • Colour Clear,Brown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list