!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING ASST,MAXKIT,BUNA 70A,1415PC

O-RING ASST,MAXKIT,BUNA 70A,1415PC

APPROVED VENDOR

O-RING ASST,MAXKIT,BUNA 70A,1415PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING ASST,MAXKIT,BUNA 70A,1415PC

O-RING ASST,MAXKIT,BUNA 70A,1415PC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $806.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JJT7
  • Mfr. Model # 5JJT7
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1192
  • Shipping Weight 10.75 lbs

Technical Specs

  • ItemO-Ring Assortment
  • MaterialBuna N
  • Number of Sizes81
  • HardnessMedium Hard
  • Case TypePlastic Case Containing 5 Inner Cases
  • Temp. Range-40 Degrees to 250 Degrees F
  • SAE or Metric SAE
  • Number of Pieces 1415
  • Durometer 70 Shore A
  • Sizes Included AS568A Dash No. 1/16" C/S (25) Each of 006 to 018, (20) Each of 019 to 021, (15) Each of 022 to 026, 028, (10) Each of 029, 030, 3/32" C/S (25) Each of 109 to 118, (20) Each of 119, 120, (15) Each of 121 to 127, (10) Each of 128, 129, 131, 133, (5) 135, 1/8" C/S (20) Each of 210 to 214, (15) Each of 215 to 222, (10) Each of 223, 224, 226, 228, 232, 236, Boss (25) Each of 904, 907, 908, 910, (15) Each of 903, 906, 912, (10) 916, Flange Fitting O-Rings (10) Each of Flange Numbers 8, 12, 16, (5) Each of Flange Numbers 20, 24, 32
  • Meets/Exceeds SAE J200, ASTM D2000
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list