!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
O-RING ASSORTMENT,BUNA N,382 PCS,30

O-RING ASSORTMENT,BUNA N,382 PCS,30

APPROVED VENDOR

O-RING ASSORTMENT,BUNA N,382 PCS,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING ASSORTMENT,BUNA N,382 PCS,30

O-RING ASSORTMENT,BUNA N,382 PCS,30

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RGX6
  • Mfr. Model # 1RGX6
  • UNSPSC # 31181506
  • CATALOGUE PAGE # 1192
  • Shipping Weight 1.65 lbs

Technical Specs

  • ItemO-Ring Assortment
  • MaterialBuna N
  • Number of Sizes30
  • HardnessMedium Hard
  • Case TypePlastic Box with Lid Chart
  • Temp. Range-40F to +250F
  • SAE or Metric SAE
  • Number of Pieces 382
  • Durometer 70 Shore A
  • Sizes Included AS568A Dash No. (20) Each of 006 to 012, (13) Each of 110 to 116, (10) Each of 210 to 222, (7) Each of 325 to 327
  • Meets/Exceeds SAE J200, ASTM D2000
  • Colour Black
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories