!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
O-RING 90BUNA 5/32X1/16

O-RING 90BUNA 5/32X1/16

HERCULES

O-RING 90BUNA 5/32X1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING 90BUNA 5/32X1/16

O-RING 90BUNA 5/32X1/16

HERCULES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.02 / EACH

EHC: EHC :
Min Qty 50 = $1.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBS568-007-90D
  • Mfr. Model # 568-007-90D
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Style 568 70 Duro Buna-N O-rings. Inside diameter 5/32 inch, thickness 1/16 inch, working temperature -40 degrees to 240 degrees F.

Technical Specs

  • ItemO-RING
  • X-Ray DetectableNo
  • Cross Section Shape.070 +/-.003
  • Durometer (Hardness) RatingHard
  • Nominal Width1/16
  • Actual Width.070 +/-.003
  • ColourBlack
  • Meets/ExceedsASTM D2000, SAE AS568, SAE J200
  • Actual Outside Dia..285 +/-.005
  • FDA ApprovedNo
  • Metal Detectable No
  • System of Measurement Inch
  • O-Ring Material Buna N
  • Nominal Inside Dia. 5/32
  • Actual Inside Dia. .145 +/-.005
  • Dash Number 007
  • Durometer 90 Shore A
  • Nominal Outside Dia. 9/32
  • Temp. Range -40 Degrees - +240 Degrees F
  • Application Various

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list