O-RING 70BUNA 1.3125X3/32
O-RING 70BUNA 1.3125X3/32
HERCULES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Style 568 70 Duro Buna-N O-rings. Inside diameter 1.313 inches, thickness 3/32 inch, working temperature -40 degrees to 240 degrees F.
Technical Specs
- ItemO-RING
- X-Ray DetectableNo
- Cross Section Shape.103 +/-.003
- Durometer (Hardness) RatingMedium
- Nominal Width3/32
- Actual Width.103 +/-.003
- ColourBlack
- Meets/ExceedsASTM D2000, SAE AS568, SAE J200
- Actual Outside Dia.1.505 +/-.012
- FDA ApprovedNo
- Metal Detectable No
- System of Measurement Inch
- O-Ring Material Buna N
- Nominal Inside Dia. 1 5/16
- Actual Inside Dia. 1.299 +/-.012
- Dash Number 125
- Durometer 70 Shore A
- Nominal Outside Dia. 1 1/2
- Temp. Range -40 Degrees - +240 Degrees F
- Application Various
Alternate Products
-
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.48
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.02
/ PACKAGE