O-RING, 70 DUROMETER, 1/16 IN W, 1 1/8 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, BUNA-N
O-RING, 70 DUROMETER, 1/16 IN W, 1 1/8 IN INSIDE DIA, 1 1/4 IN OUTSIDE DIA, BUNA-N
HERCULES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This O-ring is 1/16 inches wide, with a 1 1/8-inch inside diameter and a 1 1/4-inch outside diameter. This Buna-N 70 durometer O-ring has a -40 Degrees F to 240 Degrees F working temperature range.
Technical Specs
Item O-RING
X-Ray Detectable No
Cross Section Shape .070 +/-.003
Durometer (Hardness) Rating Medium
Nominal Width 1/16
Actual Width .070 +/-.003
Colour Black
Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
Actual Outside Dia. 1.254 +/-.010
FDA Approved No
Metal Detectable No
System of Measurement Inch
O-Ring Material Buna N
Nominal Inside Dia. 1 1/8
Actual Inside Dia. 1.114 +/-.010
Dash Number 024
Durometer 70 Shore A
Nominal Outside Dia. 1 1/4
Temp. Range -40 Degrees - +240 Degrees F
Application Various
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.39
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.52
/ PACKAGE