!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON

COATED GLOVES, M, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON

PROFLEX BY ERGODYNE

COATED GLOVES, M, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON

COATED GLOVES, M, GREY, EXTENDED CUFF, 15 GA SEAMLESS NYLON

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.76 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10363
  • Mfr. Model # 10363
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

These ANSI-certified, grey, medium coated gloves have an extended cuff. They are made of a 15-gauge seamless nylon and have a nitrile coating. These gloves are resistant to cuts, punctures, and abrasion, which makes them suitable for general-purpose. They are also compatible with a touchscreen.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level5
  • EN 388 Rating4121A
  • Palm TypeCoated
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Fabric Weight15 ga
  • Size- AlphaM
  • Glove Coating ColourBlack
  • SeriesProFlex 7042
  • Touchscreen CompatibleYes
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon, Spandex
  • Hand Protection Style Glove
  • Standards ANSI 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Features Touchscreen Compatibility
  • Thickness 15 ga
  • Pairs per Package 12
  • Cuff Colour Grey
  • Colour Grey
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list