!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 1½ IN L, UNTHREADED, SCHEDULE 40, WELDED

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 1½ IN L, UNTHREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 1½ IN L, UNTHREADED, SCHEDULE 40, WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 1½ IN L, UNTHREADED, SCHEDULE 40, WELDED

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 1½ IN L, UNTHREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793M10
  • Mfr. Model # 793M10
  • UNSPSC # 20120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This nipple meets the standards for ASTM A733, has a length of 1½ inch, a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water. It has an operating temperature of -20 Degrees F to 350 Degrees F, is made of B-grade steel. In addition, it has 13/32 inch outside diameter and is Schedule 40, with 0.068 inch wall thickness.

Technical Specs

  • ItemNipple
  • Fitting CompatibilitySchedule 40
  • Material GradeGrade B
  • Maximum Operating Temperature350 Degrees F
  • Metal Pipe ConstructionWelded
  • Nominal Pipe Size1/8 in
  • Overall Length1 1/2 in
  • ScheduleSchedule 40
  • Side B Connection TypeUnthreaded
  • Thread ConfigurationUnthreaded
  • Application Air, Natural Gas, Non-Potable Water
  • Material Steel
  • Maximum Operating Pressure 300 psi @ 150 Degrees F
  • Maximum Steam Pressure 150 psi @ 350 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 13/32 in
  • Pipe Weld Type Electric Resistance Weld
  • Side A Connection Type Unthreaded
  • Standards ASTM A733
  • Wall Thickness 0.068 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list