!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ XXL/11, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ XXL/11, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

ANSELL

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ XXL/11, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ XXL/11, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ XXL/11, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL62-401-11
  • Mfr. Model # 62-401-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

These size XX-large/11 heavy-duty, mechanical protection gloves feature a liquid-proof natural latex rubber coating and a cotton liner for thermal insulation. These blue gloves have a length of 13 inches and are 1.35 millimetres thick. They have a gauntlet-style cuff and a wrinkled finish grip design for wet and dry conditions. These supported gloves have an ANSI level A2 cut rating.

Technical Specs

  • ItemProtective Glove
  • Anti-StaticNo
  • ColourBlue
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Colour FamilyBlue
  • Glove Length12 3/5 in
  • Glove MaterialsCotton, Rubber
  • Glove Size11
  • Glove Thickness53 mil
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove FeaturesElevated Comfort, Enhanced Grip, Advanced Ergonomics, Assured Quality
  • ANSI/ISEA Cut Level A2
  • Chemical Glove Features cotton lining provides excellent thermal insulation in hot and cold conditions, Ideal food safety gloves
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A
  • Glove Coating Finish Wrinkle
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Wrinkled Finish, Cotton Lining for Comfort, Ergonomically Design for Optimal Fit and Flexibility, Heavy-Duty
  • Glove Texture Crinkle
  • Series AlphaTec
  • Standards CE 0493, Category III, ANSI Cut A2, EN 388:2016 +A1:2018 3131B, EN407:2020 X2XXXX, EN 407:2004 X2XXXX, EN 511:2006 011, EN ISO 21420:2020, EN ISO 374-1:2016 Type A AKLMPT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested AKLMPT, A = Methanol, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 96% M - Nitric Acid, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Glove Sizes 11
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories