!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ S/7, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ S/7, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MICROFLEX

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ S/7, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ S/7, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MECHANICAL PROTECTION GLOVES, WRINKLE FINISH, SZ S/7, 13 IN L/1.35 MM THK, BLUE, LATEX/COTTON

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.17 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL62-401-7
  • Mfr. Model # 62-401-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These size small/seven heavy-duty, mechanical protection gloves feature a liquid-proof natural latex rubber coating and a cotton liner for thermal insulation. These blue gloves have a length of 13 inches and are 1.35 millimetres thick. They have a gauntlet-style cuff and a wrinkled finish grip design for wet and dry conditions. These supported gloves have an ANSI level A2 cut rating.

Technical Specs

  • ItemHand Protection Glove
  • Anti-StaticNo
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A - AKLMPT
  • Glove Coating FinishCrinkle
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceHeavy-Duty
  • Glove TextureCrinkle
  • InsulatedYes
  • SeriesAlphaTec 62-401
  • StandardsCE 0493, EN 407:2004 X2XXXX, EN 511:2006 011, EN ISO 21420:2020, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals TestedA - Methanol/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/M - Nitric Acid 65%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes7
  • ANSI/ISEA Cut Level A2
  • Colour Blue
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Length 12 3/5 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 7
  • Glove Thickness 53 mil
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Features Ergonomically Designed, Meet FDA Food Handling Requirements
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list