!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: NYLON, NATURAL, 5 MM OUTSIDE DIAMETER, 3 MM INSIDE DIAMETER, 100 FT L

TUBING: NYLON, NATURAL, 5 MM OUTSIDE DIAMETER, 3 MM INSIDE DIAMETER, 100 FT L

E. JAMES

TUBING: NYLON, NATURAL, 5 MM OUTSIDE DIAMETER, 3 MM INSIDE DIAMETER, 100 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: NYLON, NATURAL, 5 MM OUTSIDE DIAMETER, 3 MM INSIDE DIAMETER, 100 FT L

TUBING: NYLON, NATURAL, 5 MM OUTSIDE DIAMETER, 3 MM INSIDE DIAMETER, 100 FT L

E. JAMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CHD1
  • Mfr. Model # 1523-3mm5mm
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • ItemTubing
  • ColourNatural
  • Inside Diameter3 mm
  • Maximum Operating Pressure900 psi @ 70 Degrees F
  • Maximum Vacuum Pressure29 in Hg
  • Overall Length100 ft
  • StandardsFDA
  • ClaritySemi-Clear
  • Tube FormStraight
  • Burst Pressure3,500 psi
  • For EnvironmentChemical, Greasy
  • Industry ApplicationPetrochemical
  • Application Air, Beverages, Food
  • Hardness Rockwell R 121
  • Material Nylon
  • Maximum Operating Temperature 135 Degrees F
  • Outside Diameter 5 mm
  • Resistance Properties Abrasion Resistant
  • Wall Thickness 1 mm
  • System of Measurement Metric
  • Vacuum Rated Vacuum Rated
  • Flow Application Dispensing Equipment, Grease Lines, Hydraulic Fluid Lines, Instrumentation, Light Chemical Transfer, Liquid Food Lines, Paint Transfer, Pharmaceutical, Refrigeration and Coolant Lines, Vapor Lines, Weed Spray
  • For Fluid Type Compressed Air, Coolants, Liquid Food
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list