!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XS, BLUE, 13 GA THIKCKNESS, NITRILE CPATING, FINE NYLON

COATED GLOVES, XS, BLUE, 13 GA THIKCKNESS, NITRILE CPATING, FINE NYLON

WATSON GLOVES

COATED GLOVES, XS, BLUE, 13 GA THIKCKNESS, NITRILE CPATING, FINE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS, BLUE, 13 GA THIKCKNESS, NITRILE CPATING, FINE NYLON

COATED GLOVES, XS, BLUE, 13 GA THIKCKNESS, NITRILE CPATING, FINE NYLON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.65 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT412XS
  • Mfr. Model # 412-XS
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These CE/EN-certified, blue, X-small coated gloves have a 13-gauge thickness and a fine nylon with a palm-dip nitrile coating. They have a seamless knit with a snug fitting and nylon/Lycra lining. They are abrasion-, cut-, tear-, and puncture-resistant and are suitable for construction, warehouses, and landscaping.

Technical Specs

  • ItemNavigator Glove
  • ANSI/ISEA Abrasion Level1
  • EN 388 Rating4131
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Finger CoverageFull Finger
  • Size- AlphaXS
  • Glove Lining MaterialNylon, Spandex
  • Thickness13 ga
  • ANSI/ISEA Abrasion Cycles25000
  • ColourBlue
  • ANSI/ISEA Cut Level A1
  • EN 407 Contact Heat Level 1
  • Standards EN 388:2016 4131, EN407 X1XXXX, OEKO-TEX Standard 100 Certified
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingertips
  • Glove Construction Seamless Knit
  • Series Stealth
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list