!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M, GREY/BLACK, NITRILE COATING FINISH

COATED GLOVES, M, GREY/BLACK, NITRILE COATING FINISH

WATSON GLOVES

COATED GLOVES, M, GREY/BLACK, NITRILE COATING FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, GREY/BLACK, NITRILE COATING FINISH

COATED GLOVES, M, GREY/BLACK, NITRILE COATING FINISH

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.26 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT389M
  • Mfr. Model # 389-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/ISEA/CE-certified, grey/black, medium coated gloves have a palm-dip nitrile coating and a seamless knit-wrist style. They are abrasion-, blade cut-, tear and puncture-resistant and suitable for automotive, construction, gardening and landscaping, general purpose, industrial, oil and gas, yard and field work.

Technical Specs

  • ItemLite Speed Glove
  • Knit MaterialNylon
  • EN 388 Rating3121
  • Palm TypeCoated
  • Glove PerformanceComfort Fit
  • Cuff StyleKnit
  • Size- AlphaM
  • Glove Coating FinishTextured
  • SeriesStealth
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • Standards CE, EN 388 3121, Abrasion: 3, Blade Cut: 1, Tear: 2, Puncture: 1
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Features Hard-Wearing Nitrile Coated Palm Offers Exceptional Protection Against Punctures and Abrasion, Open Back Design, Seamless Knit Shell Keeps Hands Cool and Comfortable, Ergonomically formed To Reduce Hand Fatigue, Extended Snug-Fitting Seamless Knit Wrist Keeps Out Dirt and Debris, Sold in 12 Pairs
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list