!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, DOT FINISH, ABS LEVEL 1, FULL DIP, M, BLK, NYLON, PVC

GLOVES, COATED, DOT FINISH, ABS LEVEL 1, FULL DIP, M, BLK, NYLON, PVC

WATSON GLOVES

GLOVES, COATED, DOT FINISH, ABS LEVEL 1, FULL DIP, M, BLK, NYLON, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, DOT FINISH, ABS LEVEL 1, FULL DIP, M, BLK, NYLON, PVC

GLOVES, COATED, DOT FINISH, ABS LEVEL 1, FULL DIP, M, BLK, NYLON, PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.45 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT395M
  • Mfr. Model # 395-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These coated black gloves have a full-dip PVC coating, a nylon shell, and a dotted finish. This pair has abrasion level one and is available in size medium.

Technical Specs

  • ItemBlackbird Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsCE, EN 388 4121, Abrasion: 4, Blade Cut: 1, Tear: 2, Puncture: 1
  • Glove Coating MaterialNitrile
  • Glove Coating CoverageFull
  • Glove Coating FinishDotted
  • SeriesStealth
  • ANSI/ISEA Puncture Level1
  • Palm MaterialMicrofoam Nitrile
  • ANSI/ISEA Cut Level A1
  • EN 388 Rating 4121
  • Palm Type Coated
  • Cuff Style Knit
  • Size- Alpha M
  • Glove Features Microfoam Nitrile Coating with Nitrile Dotted Palm Provides Abrasion and Puncture-Resistant with Superior Wet/Dry Grip, 15Gg Fine Nylon Shell Provides Strength and Dexterity, Ergonomically formed to Reduce Hand Fatigue, Snug-Fitting Wrist Keeps out Dirt & Debris
  • Thickness 15 ga
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list