GENERAL PURPOSE UTILITY ROPE, BRAID, 5/16 IN DIA, 160 LB WORKING LOAD LIMIT, WHITE
GENERAL PURPOSE UTILITY ROPE, BRAID, 5/16 IN DIA, 160 LB WORKING LOAD LIMIT, WHITE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Will absorb greater shock load than any other and outlast all natural fibre ropes by a wide margin. Flexible and highly abrasion resistant. Nylon rope is ideal for anchor lines, couplers, hawsers, tie-up lines, safety and specialty rope applications.
Technical Specs
Item Utility Rope
Working Load Limit 160 lb
Diameter 5/16 in
Core Material Nylon, Polyester
Elongation @ 10% Minimum Breaking Strength 23%
Lifting Capability For Lifting
Rope Strand Count 12
End Type Plain
Spliceability Not Spliceable
Coating Type Uncoated
Breaking Strength 1,510 lbf
Rope Construction Braid
Overall Length 300 ft
Cover Material Nylon, Polyester
Product Type Utility Rope
Rope Format Spool
Core Type Braided Core
Maximum Operating Temperature 150 Degrees C
Weight 5.91 lb
Colour White
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$243.14
/ EACH