!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE UTILITY ROPE, BRAID, 3/16 IN DIA, 60 LB WORKING LOAD LIMIT, WHITE

GENERAL PURPOSE UTILITY ROPE, BRAID, 3/16 IN DIA, 60 LB WORKING LOAD LIMIT, WHITE

APPROVED VENDOR

GENERAL PURPOSE UTILITY ROPE, BRAID, 3/16 IN DIA, 60 LB WORKING LOAD LIMIT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE UTILITY ROPE, BRAID, 3/16 IN DIA, 60 LB WORKING LOAD LIMIT, WHITE

GENERAL PURPOSE UTILITY ROPE, BRAID, 3/16 IN DIA, 60 LB WORKING LOAD LIMIT, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12U273
  • Mfr. Model # 12U273
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 605
  • Shipping Weight 0.76 lbs

Product Details

Will absorb greater shock load than any other and outlast all natural fibre ropes by a wide margin. Flexible and highly abrasion resistant. Nylon rope is ideal for anchor lines, couplers, hawsers, tie-up lines, safety and specialty rope applications.

Technical Specs

  • ItemUtility Rope
  • Working Load Limit60 lb
  • Diameter3/16 in
  • Core MaterialNylon, Polyester
  • Elongation @ 10% Minimum Breaking Strength10%
  • Lifting CapabilityFor Lifting
  • Rope Strand Count12
  • End TypePlain
  • SpliceabilityNot Spliceable
  • Coating TypeUncoated
  • Breaking Strength 727 lbf
  • Rope Construction Braid
  • Overall Length 100 ft
  • Cover Material Nylon, Polyester
  • Product Type Utility Rope
  • Rope Format Bag
  • Core Type Braided Core
  • Maximum Operating Temperature 150 Degrees C
  • Weight 0.82 lb
  • Colour White
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list