!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK NUT DRIVER, 18 MM TIP SIZE, 225 MM OVERALL L, 25 MM BOLT CLEARANCE, METRIC

SOLID ROUND SHANK NUT DRIVER, 18 MM TIP SIZE, 225 MM OVERALL L, 25 MM BOLT CLEARANCE, METRIC

AMPCO

SOLID ROUND SHANK NUT DRIVER, 18 MM TIP SIZE, 225 MM OVERALL L, 25 MM BOLT CLEARANCE, METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK NUT DRIVER, 18 MM TIP SIZE, 225 MM OVERALL L, 25 MM BOLT CLEARANCE, METRIC

SOLID ROUND SHANK NUT DRIVER, 18 MM TIP SIZE, 225 MM OVERALL L, 25 MM BOLT CLEARANCE, METRIC

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.55 / each

EHC: EHC :
Min Qty 3 = $907.65

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOND18MM
  • Mfr. Model # ND-18MM
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 328
  • Shipping Weight 0.5 lbs

Product Details

These nonsparking nut drivers won't spark during use and can tighten and loosen nuts and bolts in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance25 mm
  • Measurement TypeMetric
  • Fastener HoldingNot Fastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNon-Sparking
  • Replaceable ShankNot Replaceable Shank
  • Shank ShapeRound
  • Handle TypeFluted
  • Handle MaterialPlastic
  • Number of Pieces1
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size18 mm
  • Tip Size 18 mm
  • Shank Length 130 mm
  • Nut Driver Style Solid Round
  • For Fastener Size 18 mm
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Tether Ready Not Tether Ready
  • Shank Material Aluminum Bronze
  • Handle Shape Straight
  • Overall Length 225 mm
  • Container Type None
  • Handle Colour Yellow
  • Standards ASTM A342, FM Approved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list