!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUTDRIVER 15MM

NUTDRIVER 15MM

AMPCO

NUTDRIVER 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUTDRIVER 15MM

NUTDRIVER 15MM

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # APOND15MM
  • Mfr. Model # ND15MM
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 328
  • Shipping Weight 0.4 lbs

Product Details

These nonsparking nut drivers won't spark during use and can tighten and loosen nuts and bolts in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.

Technical Specs

  • ItemSolid Round Shank Nut Driver
  • Bolt Clearance25 mm
  • Grip StylePlain
  • Nut Driver StyleSolid Round
  • For Fastener Size15 mm
  • InsulatedNo
  • Non-MagneticNo
  • RatchetingNo
  • Tether ReadyNo
  • Shank MaterialAluminum Bronze
  • Handle TypeFluted
  • Handle MaterialPlastic
  • Number of Pieces1
  • Corrosion ResistantYes
  • Hex Size15 mm
  • Tip Size 15 mm
  • Shank Length 130 mm
  • Measurement Type Metric
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip No
  • Non-Sparking Yes
  • Replaceable Shank No
  • Shank Shape Round
  • Shank Finish Natural
  • Handle Shape Straight
  • Overall Length 230 mm
  • Container Type None
  • Handle Colour Yellow
  • Standards ASTM A342, FM Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list