NUTDRIVER 14MM
NUTDRIVER 14MM
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These nonsparking nut drivers won't spark during use and can tighten and loosen nuts and bolts in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.
Technical Specs
Item Solid Round Shank Nut Driver
Bolt Clearance 25 mm
Grip Style Plain
Nut Driver Style Solid Round
For Fastener Size 14 mm
Insulated No
Non-Magnetic No
Ratcheting No
Tether Ready No
Shank Material Aluminum Bronze
Handle Type Fluted
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Yes
Hex Size 14 mm
Tip Size 14 mm
Shank Length 130 mm
Measurement Type Metric
Fastener Holding No
ESD Safe No
Magnetized Tip No
Non-Sparking Yes
Replaceable Shank No
Shank Shape Round
Shank Finish Natural
Handle Shape Straight
Overall Length 230 mm
Container Type None
Handle Colour Yellow
Standards ASTM A342, FM Approved