!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUT UNIVERSAL F/BACKUP PAD

NUT UNIVERSAL F/BACKUP PAD

NORTON

NUT UNIVERSAL F/BACKUP PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT UNIVERSAL F/BACKUP PAD

NUT UNIVERSAL F/BACKUP PAD

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN43463
  • Mfr. Model # 43463
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 3 in. 320 grit.

Technical Specs

  • Item103 Retainer Nut
  • Connector Size5/8"-11
  • DensityNot Applicable
  • Number of Vacuum HolesNot Applicable
  • Overall LengthNot Applicable
  • Overall DiameterNot Applicable
  • Product TypeDisc Retainer Nut
  • Abrasive Mounting Quick Change System Not Applicable
  • Connector Type Threaded Hole
  • Maximum Operating Speed Not Applicable
  • Colour Silver
  • Overall Width Not Applicable
  • Overall Thickness Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list