HEX NUT, ⅜"-24 THREAD, 9/16 IN HEX W, 21/64 IN HEX H, 18-8 STAINLESS STEEL, PLAIN, 50 PK
HEX NUT, ⅜"-24 THREAD, 9/16 IN HEX W, 21/64 IN HEX H, 18-8 STAINLESS STEEL, PLAIN, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex nut is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM A307A material quality and ASME B18.2.2 dimensional standards. This hex nut also has the following resistance properties: high temperature resistant.
Technical Specs
Item Hex Nut
Finish Bright (Uncoated)
Material Stainless Steel
Hex Width 9/16 in
Dimensional Standards ASME B18.2.2
System of Measurement Inch
Colour Silver
Maximum Temperature 302 Degrees F
Removable No
Thread Fit 2B
Thread Type Coarse/Special
Hex Type Standard Hex
Material Grade/Class 18-8
Thread Size 3/8"-24
Hex Height 21/64 in
Material Quality Standards ASTM A307A
Thread Direction Right Hand
Made in North America No
Minimum Temperature -58 Degrees F
Resistance Properties High Temperature Resistant
Thread Pitch 24 in
Country of Origin Varies
(subject to change)