!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX NUT, ½"-20 THREAD, ¾ IN HEX W, 7/16 IN HEX H, STEEL, UNF, GRADE 2, ZINC PLATED, 50 PK

HEX NUT, ½"-20 THREAD, ¾ IN HEX W, 7/16 IN HEX H, STEEL, UNF, GRADE 2, ZINC PLATED, 50 PK

APPROVED VENDOR

HEX NUT, ½"-20 THREAD, ¾ IN HEX W, 7/16 IN HEX H, STEEL, UNF, GRADE 2, ZINC PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX NUT, ½"-20 THREAD, ¾ IN HEX W, 7/16 IN HEX H, STEEL, UNF, GRADE 2, ZINC PLATED, 50 PK

HEX NUT, ½"-20 THREAD, ¾ IN HEX W, 7/16 IN HEX H, STEEL, UNF, GRADE 2, ZINC PLATED, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.27 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2FY43
  • Mfr. Model # U08161.050.0002
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1108
  • Shipping Weight 1.78 lbs

Product Details

This hex nut is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for ASTM 563 material quality and ASME B18.2.2 dimensional standards.

Technical Specs

  • ItemHex Nut
  • FinishZinc-Plated
  • MaterialSteel
  • Hex Width3/4 in
  • Dimensional StandardsASME B18.2.2
  • System of MeasurementInch
  • Rockwell HardnessB70 to B100
  • Hex Type Standard Hex
  • Material Grade/Class Grade 2
  • Thread Size 1/2"-20
  • Hex Height 7/16 in
  • Material Quality Standards ASTM 563
  • Thread Direction Right Hand
  • Thread Type Coarse/Special
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories