!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT DRIVER SET, ACETATE HANDLE, 7 PIECES, METRIC, NOT INSULATED, 5 MM, 6 MM, 7 MM, 8 MM, 9 MM, 10 MM, 11 MM L

NUT DRIVER SET, ACETATE HANDLE, 7 PIECES, METRIC, NOT INSULATED, 5 MM, 6 MM, 7 MM, 8 MM, 9 MM, 10 MM, 11 MM L

GRAY TOOLS

NUT DRIVER SET, ACETATE HANDLE, 7 PIECES, METRIC, NOT INSULATED, 5 MM, 6 MM, 7 MM, 8 MM, 9 MM, 10 MM, 11 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER SET, ACETATE HANDLE, 7 PIECES, METRIC, NOT INSULATED, 5 MM, 6 MM, 7 MM, 8 MM, 9 MM, 10 MM, 11 MM L

NUT DRIVER SET, ACETATE HANDLE, 7 PIECES, METRIC, NOT INSULATED, 5 MM, 6 MM, 7 MM, 8 MM, 9 MM, 10 MM, 11 MM L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.11 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTCHS7MA
  • Mfr. Model # CHS7MA
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This nut driver set has a length of 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm and is not insulated with an acetate handle. It meets the standards for ANSI. In addition, it has a metric measurement type. This nut driver set includes seven pieces.

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance3 in
  • Measurement TypeMetric
  • Fastener HoldingFastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipMagnetized Tip Not Included
  • Non-SparkingNot Non-Sparking
  • Replaceable ShankFixed Shank
  • Shank ShapeRound
  • Shank DiameterRound
  • Handle MaterialAcetate
  • Number of Pieces7
  • Handle ColourBlack, Blue, Brown, Green, Red, Yellow
  • StandardsANSI
  • Tip Size 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
  • Grip Style Standard
  • Nut Driver Style Standard
  • For Fastener Size 5, 6, 7, 8, 9, 10, 11mm
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Tether Ready Not Tether Capable
  • Shank Material Steel
  • Handle Shape Round
  • Overall Length 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
  • Container Type Canvas Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list