!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE, 5 MM TO 13 MM

NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE, 5 MM TO 13 MM

MILWAUKEE

NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE, 5 MM TO 13 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE, 5 MM TO 13 MM

NUT DRIVER SET, METRIC, 10 MM/13 MM/5.5 MM/5 MM/6 MM/7 MM/8 MM TIP SIZE, 5 MM TO 13 MM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.72 / PKG of 7

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2448
  • Mfr. Model # 48-22-2448
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

This nut driver set has a length of 10¼ inches and is not insulated. The polypropylene handle has a straight shape, a tri-lobular style/type. In addition, it has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a rubber grip. This nut driver set includes seven pieces.

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance7/32 in, 23/64 in
  • Grip StyleRubber
  • Fastener HoldingNot Fastener Holding
  • InsulatedNot Insulated
  • Non-MagneticNon-Magnetic
  • RatchetingNot Ratcheting
  • Shank MaterialForged Steel
  • Handle TypeTri-Lobular
  • Handle MaterialPolypropylene
  • Number of Pieces7
  • Range of Lengths5 to 13 mm
  • Tip Size 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
  • Shank Length 3 in
  • Measurement Type Metric
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Sparking Non-Sparking
  • Tether Ready Not Tether Ready
  • Shank Diameter 0.29 in, 0.44 in
  • Handle Shape Straight
  • Overall Length 10 1/4 in
  • Corrosion Resistant Corrosion-Resistant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list