!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT DRIVER SET, BLACK/BLUE, BROWN, GREEN/RED/YELLOW ACETATE HANDLE, MULTIPLE TIP SIZES, SAE, 6⅝ IN/7 IN L

NUT DRIVER SET, BLACK/BLUE, BROWN, GREEN/RED/YELLOW ACETATE HANDLE, MULTIPLE TIP SIZES, SAE, 6⅝ IN/7 IN L

GRAY TOOLS

NUT DRIVER SET, BLACK/BLUE, BROWN, GREEN/RED/YELLOW ACETATE HANDLE, MULTIPLE TIP SIZES, SAE, 6⅝ IN/7 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER SET, BLACK/BLUE, BROWN, GREEN/RED/YELLOW ACETATE HANDLE, MULTIPLE TIP SIZES, SAE, 6⅝ IN/7 IN L

NUT DRIVER SET, BLACK/BLUE, BROWN, GREEN/RED/YELLOW ACETATE HANDLE, MULTIPLE TIP SIZES, SAE, 6⅝ IN/7 IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.62 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTCHS7A
  • Mfr. Model # CHS7A
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This nut driver set has a length of 6⅝ inch, 7 inches and is not insulated. The acetate handle is black/blue/brown/green/red/yellow. It meets the standards for ANSI. In addition, it has a SAE measurement type. This nut driver set includes one piece.

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance3 in
  • Grip StyleStandard
  • Nut Driver StyleStandard
  • For Fastener Size3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Capable
  • Shank MaterialSteel
  • Handle ShapeRound
  • Overall Length6 5/8 in, 7 in
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
  • Container TypeCanvas Roll
  • Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length 3 in
  • Measurement Type SAE
  • Fastener Holding Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Fixed Shank
  • Shank Shape Round
  • Shank Diameter Round
  • Handle Material Acetate
  • Number of Pieces 1
  • Handle Colour Black, Blue, Brown, Green, Red, Yellow
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list