!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT DRIVER, 9 MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 3/4 X 1 X 1 IN, PLASTIC

NUT DRIVER, 9 MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 3/4 X 1 X 1 IN, PLASTIC

GRAY TOOLS

NUT DRIVER, 9 MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 3/4 X 1 X 1 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER, 9 MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 3/4 X 1 X 1 IN, PLASTIC

NUT DRIVER, 9 MM, HIGH-VISIBILITY, OIL/SOLVENT RESISTANT, AMBER, 6 3/4 X 1 X 1 IN, PLASTIC

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTCH09M
  • Mfr. Model # CH09M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Tighten nuts and bolts with this nine-millimetre nut driver. It has a plastic, amber-coloured handle that is oil and solvent resistant, and measures 6 3/4 x 1 x 1 inches.

Technical Specs

  • ItemNut Driver
  • Measurement TypeMetric
  • InsulatedNo
  • Handle MaterialAcetate
  • Number of Pieces1
  • StandardsANSI Standards
  • Tip Size 9 mm
  • ESD Safe No
  • Handle Type High Visibility, Oil and Solvent Resistant Acetate Handle
  • Overall Length 6 1/2 in
  • Handle Colour Amber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list