!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, 9/16-24 THREADING SIZE, THERMOPLASTIC

NUT: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, 9/16-24 THREADING SIZE, THERMOPLASTIC

PARKER

NUT: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, 9/16-24 THREADING SIZE, THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, 9/16-24 THREADING SIZE, THERMOPLASTIC

NUT: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, 9/16-24 THREADING SIZE, THERMOPLASTIC

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE61C6
  • Mfr. Model # 61C-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This compression series nut meets the standards for SAE 060110, has a length of 15/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: air, inert gases, non-combustible gases. It has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a nut, with an imperial system of measurement, and 9/16"-24 thread. Plus, it has a compression connection type and ⅝ inch hex size.

Technical Specs

  • ItemNut
  • Fitting MaterialBrass
  • Maximum Operating Temperature250 Degrees F
  • Thread Size9/16"-24
  • System of MeasurementImperial
  • SeriesCompression
  • Compatible Tube MaterialThermoplastic
  • Hex Size5/8 in
  • Application Air, Inert Gases, Non-Combustible Gases
  • Maximum Operating Pressure 200 psi
  • Overall Length 15/32 in
  • Specific Fitting Shape Nut
  • Compatible Tube Outer Diameter 3/8 in
  • Standards SAE 060110
  • Fitting Connection Type Compression
  • Minimum Operating Temperature 65 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list