!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, SZ S/7, 12 IN L/10 MIL THICK, GRN/GREY, NITRILE/COTTON

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, SZ S/7, 12 IN L/10 MIL THICK, GRN/GREY, NITRILE/COTTON

MICROFLEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, SZ S/7, 12 IN L/10 MIL THICK, GRN/GREY, NITRILE/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, SZ S/7, 12 IN L/10 MIL THICK, GRN/GREY, NITRILE/COTTON

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, SZ S/7, 12 IN L/10 MIL THICK, GRN/GREY, NITRILE/COTTON

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.37 / PAIR

EHC: EHC :
Min Qty 144 = $1,205.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58-430-7
  • Mfr. Model # 58-430-7
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These size small/seven medium-duty, chemical-resistant gloves are suited for intermittent exposure to lubricants and cleaning agents. These anthracite green and grey gloves with a gauntlet-style cuff have a nitrile coating and a cotton-flocked liner. They have a length of 12 inches and are 10-mil thick. These unsupported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.

Technical Specs

  • ItemChemical Safety Glove
  • ANSI/ISEA Abrasion Level5
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Length12 3/5 in
  • Glove MaterialsCotton, Nitrile
  • Glove Size7
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove Sizes7
  • Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Snag-Resistant
  • Anti-Static Yes
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A
  • Glove Colour Family Green
  • Glove Liner Material Cotton
  • Glove Performance Ansell Grip Technology, Medium-Duty, dexterity
  • Glove Thickness 17.7 mil
  • Series AlphaTec
  • Standards ANSI ABR 5, CE 0493, Category III, EN 388:2016 +A1:2018 3001X, EN ISO 21420:2020, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested JKLOPT, J - n-heptane, K - sodium hydroxide, 40% - L - sulphuric acid, 99% - O - ammonia, 25% - P - hydrogen peroxide, 40% - T - formaldehyde

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list