!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE FILM CUTTER, 6 1/2 IN OVERALL L, STRAIGHT HANDLE, PLAIN, WHITE

DISPOSABLE FILM CUTTER, 6 1/2 IN OVERALL L, STRAIGHT HANDLE, PLAIN, WHITE

PACIFIC HANDY CUTTER, INC

DISPOSABLE FILM CUTTER, 6 1/2 IN OVERALL L, STRAIGHT HANDLE, PLAIN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE FILM CUTTER, 6 1/2 IN OVERALL L, STRAIGHT HANDLE, PLAIN, WHITE

DISPOSABLE FILM CUTTER, 6 1/2 IN OVERALL L, STRAIGHT HANDLE, PLAIN, WHITE

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCDFC364NSFW
  • Mfr. Model # DFC364NSFW
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.06 lbs

Product Details

This film cutter has a width of 2¼ inch, and a length of 6½ inch. The plastic handle is white and has a straight style/type. It meets the standards for HACCP, NSF. In addition, it is made of stainless steel and is tether ready. This film cutter is designed for: multipurpose use, packaging, paper, plastic and includes enclosed blades, tape splitter, and one blade.

Technical Specs

  • ItemFilm Cutter
  • ApplicationMultipurpose
  • Blade Edge TypePlain
  • Blade Type IncludedEnclosed
  • Grip TypePlain
  • For Cutting CardboardNot for Cutting Cardboard
  • For Cutting Stretch FilmFor Cutting Stretch Film
  • Handle ColourWhite
  • Handle StyleStraight
  • Includes Tape SplitterTape Splitter Included
  • NSF CertifiedNSF Certified
  • Number of Blades Stored0
  • Overall Length6 1/2 in
  • Overall Width2 1/4 in
  • StandardsHACCP, NSF Approved
  • Number of Cutting Sides1
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Not Changeable
  • Blade Material Stainless Steel
  • Disposable Disposable
  • For Cutting Banding Not for Cutting Banding
  • For Cutting Foam Not for Cutting Foam
  • For Cutting Tape For Cutting Tape
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Metal Detectable Not Metal Detectable
  • Number of Blades Included 1
  • Other Material Applications Packaging, Paper, Plastic
  • Overall Thickness 0.25 in
  • Replaceable Blade Blade Not Replaceable
  • Tether Ready Tether Ready
  • Hook Cutter Features Includes Tape Splitter, NSF Certified
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list