!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 1/2 IN, BORE DIA 0.5 IN, 122 DHP COPPER

NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 1/2 IN, BORE DIA 0.5 IN, 122 DHP COPPER

TWECO

NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 1/2 IN, BORE DIA 0.5 IN, 122 DHP COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 1/2 IN, BORE DIA 0.5 IN, 122 DHP COPPER

NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 1/2 IN, BORE DIA 0.5 IN, 122 DHP COPPER

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.30 / each

EHC: EHC :
Min Qty 2 = $98.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC21-50
  • Mfr. Model # 12101110
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This 1/2-inch, self-insulated nozzle is for use with Tweco Spitfire 180 A MIG guns and can be used with standard gas diffuser, part number 51 (stock number 1510-1101) and part number 51-23 (stock number 1510-1100). It has a bore diameter of 0.500 inch (12.7 millimetres) and is made of 122 DHP copper alloy.

Technical Specs

  • ItemNozzle
  • Bore Diameter1/2 in
  • Nozzle to Tip Relationship1/2 in Recess
  • Nozzle ShapeTapered
  • Maximum Amperage180 A
  • Insulation TypeSelf-Insulated
  • Welding ProcessesMIG
  • Features3-Piece Nozzle
  • Series WeldSkill 21
  • Connection Type Slip-On
  • Nozzle Number 21-50
  • Nozzle Design 3-Piece
  • Material Brass, Copper Alloy, Silicone
  • Duty Rating Light Duty, Medium Duty
  • Application Welding
  • For Use With Gas Diffuser
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list