!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE,UNLEADED FUEL

NOZZLE,UNLEADED FUEL

DAYTON

NOZZLE,UNLEADED FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE,UNLEADED FUEL

NOZZLE,UNLEADED FUEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF10J822
  • Mfr. Model # 10J822
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Automatic fuel nozzles. Auto shutoff reduces fuel spills. Automatic shutoff is not guaranteed when operating pressure is less than 5 PSI. Aluminum nozzle, plastic hand protector.

Technical Specs

  • ItemFuel Nozzle
  • Inlet Size3/4 in
  • Spout Outside Diameter7/8 in
  • Spout MaterialAluminum
  • Nozzle OperationAutomatic
  • MeteredNo
  • Flow Rate - Maximum15 gpm
  • IncludesStraight Spout with Nozzle Hangar
  • Nozzle MaterialAluminum
  • Inlet Type FNPT
  • Spout Length 7 in
  • Spout Shape Straight
  • Overall Length 7 in
  • Wetted Materials Aluminum, Nitrile Rubber, Steel
  • For Media Type Diesel, Gasoline
  • For Use With Electric Fuel Pumps with a Minimum Flow Rate of 5.5 GPM and Max Flow Rate of 15 GPM
  • Max. Operating Pressure 50 psi
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list