Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
MIXING NOZZLE, WHITE, 10 IN LONG, THREADED TIP, FOR 9 OZ CART, 3 PK
MIXING NOZZLE, WHITE, 10 IN LONG, THREADED TIP, FOR 9 OZ CART, 3 PK
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mixing nozzle is white. This mixing nozzle features 11.2 mm square id, 7/8"-9 threaded end and includes 20 elements. In addition, it is for use with 300 ml cartridges and two-component epoxy.
Technical Specs
Item Mixing Nozzle
For Use With 300 mL Cartridges, Two-Component Epoxy
Product Type Mixing Nozzle
Number of Elements 20
Features 11.2 mm Square ID, 7/8-9 Threaded End
Colour White
Includes 20 Elements
Overall Length 10 in
Nozzle Type Threaded
Country of Origin Germany
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All