!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, COPPER, 3 IN, FOR USE WITH MIG GUN, FOR TREGASKISS BRAND

NOZZLE, COPPER, 3 IN, FOR USE WITH MIG GUN, FOR TREGASKISS BRAND

MAXWELD

NOZZLE, COPPER, 3 IN, FOR USE WITH MIG GUN, FOR TREGASKISS BRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, COPPER, 3 IN, FOR USE WITH MIG GUN, FOR TREGASKISS BRAND

NOZZLE, COPPER, 3 IN, FOR USE WITH MIG GUN, FOR TREGASKISS BRAND

MAXWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LEN401-5-75
  • Mfr. Model # 401-5-75
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This nozzle is made of copper. It features available in a wide variety of styles and materials, brass insert in nozzles maintains inner diameter, brass insert prevents rocking of nozzle, and more. In addition, it is designed for applications including MIG welding. Plus, it is compatible with T40, T50, Tregaskiss brand and is for use with MIG guns. It has an overall length of three inches.

Technical Specs

  • ItemNozzle
  • Compatible with ModelT40, T50
  • MaterialCopper
  • ApplicationMIG
  • For Use WithMIG Gun
  • Overall Length3 in
  • Compatible with Brand Tregaskiss
  • Bore Diameter 3/4 in
  • Duty Rating Heavy Duty
  • Features Brass Insert in Nozzles Maintains Inner Diameter and Prevents Rocking of Nozzle, Fibreglass Insulator Electrically Insulates Nozzle from the Diffuser, Heavy Duty Crimp Holds All Three Layers Together 1/4 in Recessed, High Temperature Resistant, Smooth Surface Finish and Rounded Edges Minimize Weld Spatter Build-Up
  • Outside Diameter 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list