!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
403 SERIES NOZZLE, COPPER, 2 7/8 IN, FOR USE WITH MIG WELDING GUNS, FOR TREGASKISS BRAND

403 SERIES NOZZLE, COPPER, 2 7/8 IN, FOR USE WITH MIG WELDING GUNS, FOR TREGASKISS BRAND

MAXWELD

403 SERIES NOZZLE, COPPER, 2 7/8 IN, FOR USE WITH MIG WELDING GUNS, FOR TREGASKISS BRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
403 SERIES NOZZLE, COPPER, 2 7/8 IN, FOR USE WITH MIG WELDING GUNS, FOR TREGASKISS BRAND

403 SERIES NOZZLE, COPPER, 2 7/8 IN, FOR USE WITH MIG WELDING GUNS, FOR TREGASKISS BRAND

MAXWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LEN401-6-50
  • Mfr. Model # 401-6-50
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tregaskiss style with nozzle 1/8 inch tip recess, 1/2 inches.

Technical Specs

  • ItemNozzle
  • Series403 Series
  • MaterialCopper
  • FeaturesBrass Insert in Nozzles Maintains Inner Diameter and Prevents Rocking of Nozzle, Fibreglass Insulator Electrically Insulates Nozzle from the Diffuser, Heavy Duty Crimp Holds All Three Layers Together, High Temperature Resistant, Nozzles can be Shared Across All Air-Cooled Tregaskiss Semi-Automatic and Robotic MIG Guns
  • Outside Diameter1.062 in
  • Compatible with Brand Tregaskiss
  • Bore Diameter 1/2 in
  • Duty Rating Heavy Duty
  • For Use With MIG Gun
  • Overall Length 2 7/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list