!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOTEBOOK POCKET GREEN 4X6

NOTEBOOK POCKET GREEN 4X6

RITE IN THE RAIN

NOTEBOOK POCKET GREEN 4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOTEBOOK POCKET GREEN 4X6

NOTEBOOK POCKET GREEN 4X6

RITE IN THE RAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIR946
  • Mfr. Model # 946
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 739
  • Shipping Weight 0.21 lbs

Product Details

Tactical Pocket Books. The global standard for tactical colored Books. These 4 in. x 6 in. spiral bound Books have 100 Universal pages (50 sheets) in Green. With the Universal Pattern you can use this text for notes and scaled drawings. Useful reference material is also printed on the back and inside covers.

Technical Specs

  • ItemAll Weather Notebook
  • Cover MaterialPolydura
  • Total Number of Sheets50
  • Notebooks and Notepads BrandRITE IN THE RAIN
  • Paper ColourWhite
  • National Stock No.NSN - 7530-01-498-2078
  • Cover Colour Green
  • Binding Wirebound
  • Sheet Size 4 in x 6 in
  • Rule Universal
  • Paper Weight 20 lb
  • Includes Rulers and Useful Reference Information Printed on Back and Inside Covers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list