NON-SPARKING ENGINEERING HAMMER, FIBREGLASS HANDLE, 5 LB HEAD WT, 2 IN DIA, 36 IN OVERALL L
NON-SPARKING ENGINEERING HAMMER, FIBREGLASS HANDLE, 5 LB HEAD WT, 2 IN DIA, 36 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This engineer's hammer has a length of 36 inch with a 5-pound head weight. The fibreglass handle is 34 inch long, is grey/orange. It features non-magnetic. In addition, it is made of beryllium copper, plus it is non-sparking, and is not tether ready with a ribbed grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Non-Sparking
Head Material Beryllium Copper
Face Diameter 2 in
Handle Length 34 in
Face Shape Round
Tether Ready Not Tether Ready
Handle Colour Grey, Orange
Hammer Type Engineer's Hammer
Handle Material Fibreglass
Head Weight 5 lb
Overall Length 36 in
Grip Style Ribbed
Dead Blow Hammer Dead Blow Hammer
Features Non-Magnetic
Head Length 5 1/4 in
Country of Origin China
(subject to change)