!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-SPARKING PHILLIPS SCREWDRIVER, #2 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

NON-SPARKING PHILLIPS SCREWDRIVER, #2 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

AMPCO

NON-SPARKING PHILLIPS SCREWDRIVER, #2 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-SPARKING PHILLIPS SCREWDRIVER, #2 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

NON-SPARKING PHILLIPS SCREWDRIVER, #2 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.24 / EACH

EHC: EHC :
Min Qty 18 = $940.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 18 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOS1099
  • Mfr. Model # S-1099
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

6-1/2 non sparking #1 Phillips screwdriver.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Length4 in
  • Tip StylePhillips
  • ESD SafeNot ESD Safe
  • Handle MaterialPlastic
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNon-Sparking
  • Shank CoatingChrome
  • Shank ShapeRound
  • Tether ReadyNot Tether Ready
  • Overall Length 7 1/2 in
  • Screwdriver Style Non-Sparking Phillips
  • Tip Size #2
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size #2
  • Insulated Not Insulated
  • Non-Magnetic Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Material Beryllium Copper
  • Standards ASTM A342, ASTM F2503, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list