!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-REFLECTIVE TRAFFIC SAFETY SIGN, NON-PVC POLYMER, 18 X 12 IN, 0.063 IN THICK, NO VEHICLES BEYOND THIS POINT

NON-REFLECTIVE TRAFFIC SAFETY SIGN, NON-PVC POLYMER, 18 X 12 IN, 0.063 IN THICK, NO VEHICLES BEYOND THIS POINT

LYLE

NON-REFLECTIVE TRAFFIC SAFETY SIGN, NON-PVC POLYMER, 18 X 12 IN, 0.063 IN THICK, NO VEHICLES BEYOND THIS POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-REFLECTIVE TRAFFIC SAFETY SIGN, NON-PVC POLYMER, 18 X 12 IN, 0.063 IN THICK, NO VEHICLES BEYOND THIS POINT

NON-REFLECTIVE TRAFFIC SAFETY SIGN, NON-PVC POLYMER, 18 X 12 IN, 0.063 IN THICK, NO VEHICLES BEYOND THIS POINT

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZTG2
  • Mfr. Model # SEC-006-12HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemTraffic Sign
  • ADA CompliantNot ADA Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantNot Chemical-Resistant
  • Depth61/16 in
  • Graffiti ResistantGraffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesRigid
  • Maximum Viewing Distance - Favorable Conditions60 ft
  • Metal DetectableMetal Detectable
  • Mirror PrintNot Mirror Print
  • Mounting Pattern2 Centre
  • Outdoor Life Expectancy5 to 8 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourWhite
  • Sign HeaderNo Header
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupRigid Plastic
  • Sign Mounting StyleMounting Holes
  • Sign TopicTraffic Safety
  • Thickness0.063 in
  • Width12 in
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 5 to 8 yr
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 18 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 10 ft
  • Minimum Service Temperature -40 Degrees F
  • Mounting Hole Dia. 0.375 in
  • Number of Printed Sides 1
  • Package Quantity 1
  • Product Type Traffic Sign
  • Retroreflective Grade High Intensity Prismatic (HIP)
  • Sign Format Other Format
  • Sign Legend No Vehicles Beyond This Point
  • Sign Legend Style Text
  • Sign Material Non-PVC Polymer
  • Sign Mounting Location Post
  • Sign Shape Vertical Rectangle
  • Standards FHWA Minimum Retroreflectivity, MUTCD
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list