!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-REV TEMP INDICATOR,PK10

NON-REV TEMP INDICATOR,PK10

THERMAX

NON-REV TEMP INDICATOR,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-REV TEMP INDICATOR,PK10

NON-REV TEMP INDICATOR,PK10

THERMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.34 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AUA5
  • Mfr. Model # 80603
  • UNSPSC # 41114408
  • CATALOGUE PAGE # 183
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemNon-Reversible Temp Indicator
  • OrientationRound
  • Temperature Points F140 Degrees F, 149 Degrees F, 160 Degrees F, 171 Degrees F, 180 Degrees F
  • Temperature Points C60 Degrees C, 65 Degrees C, 71 Degrees C, 77 Degrees C, 82 Degrees C
  • ApplicationTemperature Measurement
  • Strip ColourBlue
  • Food SafeNo
  • Accuracy+/-1 Degrees C
  • NSF RatedNo
  • Label Thickness0.02 in
  • Label Diameter9/16 in
  • Product TypeNon-Reversible Temp Indicator
  • Scale Celsius, Fahrenheit
  • Number of Points 5
  • Reversibility Non-Reversible
  • Graduations Varies
  • Pack Quantity 10
  • Temperature Point Colours Silver
  • Includes NIST-Traceable Certificate No
  • Material Polyester
  • Label Legend Language English
  • Label Legend Temperature Exceeded When Event Box Turns Black
  • Shape Dot
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list