!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TROLLEY, PUSH, 1,000 LB MAX HOIST LOAD CAPACITY, STEEL

TROLLEY, PUSH, 1,000 LB MAX HOIST LOAD CAPACITY, STEEL

OZ LIFTING PRODUCTS

TROLLEY, PUSH, 1,000 LB MAX HOIST LOAD CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TROLLEY, PUSH, 1,000 LB MAX HOIST LOAD CAPACITY, STEEL

TROLLEY, PUSH, 1,000 LB MAX HOIST LOAD CAPACITY, STEEL

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $793.28 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DN40
  • Mfr. Model # OZ05PBTA
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This non-motorized trolley has a five-year warranty. In addition, it has a 1,000-pound load capacity. This non-motorized trolley meets the standards for ASME B30.11, ASME B30.16.

Technical Specs

  • ItemNon-Motorized Trolley
  • Maximum Load Capacity1,000 lb
  • For Beam ShapeFlat, Tapered
  • For Max. Beam Flange Width8 in
  • Headroom to Mounting Point5 in
  • Minimum Radius Curve2 3/4 in
  • Trolley Wheel MaterialSteel
  • StandardsASME B30.11, ASME B30.16
  • Trolley Type Push
  • Trolley Frame Material Steel
  • For Min. Beam Flange Width 2 17/32 in
  • Headroom to Connecting Shaft 1 1/8 in
  • For Minimum Beam Height 2 3/8 in
  • Trolley Wheel Diameter 3 3/10 in
  • Mfr. Warranty Length 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list