!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRILE/PVC BLEND THINSULATE LINED GLOVES, OS, BLACK, 0.65-GM, NITRILE/PVC

NITRILE/PVC BLEND THINSULATE LINED GLOVES, OS, BLACK, 0.65-GM, NITRILE/PVC

WATSON GLOVES

NITRILE/PVC BLEND THINSULATE LINED GLOVES, OS, BLACK, 0.65-GM, NITRILE/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE/PVC BLEND THINSULATE LINED GLOVES, OS, BLACK, 0.65-GM, NITRILE/PVC

NITRILE/PVC BLEND THINSULATE LINED GLOVES, OS, BLACK, 0.65-GM, NITRILE/PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9WB67
  • Mfr. Model # 9WB67
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.6 lbs

Product Details

These black, one-size, nitrile/PVC blend Thinsulate lined gloves have a double-dipped resin coated texture and a slip-on/safety cuff style. They are puncture- and abrasion-resistant and are suitable for construction, and the oil and gas industry.

Technical Specs

  • ItemPigs in a Blanket Glove
  • Glove Insulation Material3M Thinsulate C40
  • StandardsEN 388 4121, CE
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleSlip-On
  • Glove Coating CoverageFull
  • Glove Lining Material3M Thinsulate C40
  • Glove Coating FinishResin
  • Series9WB67
  • Sold AsPair
  • ColourBlack
  • Hand Protection Style Glove
  • EN 388 Rating 4121
  • Insulated Yes
  • Double-Dipped Yes
  • Glove Coating Material Nitrile, PVC
  • Finger Coverage Full Finger
  • Size- Alpha Universal
  • Glove Coating Colour Black
  • Glove Features Fully Coated Nitrile/PVC Blend, Double Dipped Resin Finish for Excellent Wet/Dry Grip, Slip-On Style Safety Cuff for Easy On/Off
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Grip Coating Material Nitrile and PVC Blend, Resin Finish
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list