!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 7000 COATED GLOVES, GRY, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 5/CUT A1/PUNCTURE 2

PROFLEX 7000 COATED GLOVES, GRY, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 5/CUT A1/PUNCTURE 2

PROFLEX BY ERGODYNE

PROFLEX 7000 COATED GLOVES, GRY, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 5/CUT A1/PUNCTURE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 7000 COATED GLOVES, GRY, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 5/CUT A1/PUNCTURE 2

PROFLEX 7000 COATED GLOVES, GRY, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 5/CUT A1/PUNCTURE 2

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO7000
  • Mfr. Model # 7000
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

These grey Proflex 7000 coated gloves are size X-small and are made with nylon and Spandex. In addition, they have a nitrile coating, are abrasion-resistant, cut-resistant, puncture-resistant. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4121A. They feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • EN 388 Rating4121A
  • InsulatedNo
  • Palm TypeCoated
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- Numeric6
  • Glove Length9 in
  • Glove Coating ColourGrey
  • SeriesProFlex 7000
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourRed
  • ColourGrey
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 5
  • Glove Insulation Material None
  • Standards ANSI 105, EN 388
  • Base Coating Material Microfoam, Nitrile
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Fabric Weight 15 ga
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Features Touchscreen Compatibility
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list